For detailed information, other images and documents, please select individual articles from the following table.
General purpose pump spray bottle
Versatile backpack pump for spraying products used in different sectors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- 18-l clear plastic container
- EPDM seals that are resistant to alkaline chemicals
- Backpack with 70-mm padded shoulder straps, back padding, hip belt, ergonomically shaped back section
- Handle with dispensing valve, integrated filter manometer
- Flat-jet spray nozzle
- Filling lid with integrated measuring cup for preparing the product to be sprayed and providing protection against leaks
- Extra-large filling opening
- Pump lever can be mounted on the right or left
- Practical hose holder on both sides
- Large base for maximum stability
NOT suitable for:
- flammable liquids
- caustic substances (certain disinfectants and impregnants, acids, lyes)
- liquids containing ammonia
- liquids with temperatures above 40°C
- wetting agents (surfactants), solvents and liquids containing solvents that cause or may promote cracking on the plastics used
- viscous, sticky or residue-forming liquids (paints, greases)
- use in the food sector
The backpack sprayer is designed to spray alkaline products for cleaning and maintenance. These cleaning agents must be approved for use in sprayers by the manufacturer. Nitric, acetic and propionic acid may only be used in concentrations of up to 10%, phosphoric and sulphuric acid up to 30% and potassium and sodium lye up to 20%.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!