For detailed information, other images and documents, please select individual articles from the following table.
High-pressure sprayer
Versatile high-pressure sprayer for cleaning vehicles and buildings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Uniform spraying pattern, even without continuous pumping
Large pressure pad
Easy filling
Large filling funnel
Effortless, mobile work
Carry strap
Large casing
- Protected hose connection
- Secure spraying pipe holder
- Secure footing
Targeted application of the agent
Special flat jet nozzle
FPM seals resistant to chemicals
Specially coated piston rod and stainless-steel spring
Resistant to phosphoric acid up to 85%; resistant to hydrofluoric acid up to 50%
Use only for aqueous Würth cleaning products.
This information is only a recommendation based on our experience. Preliminary testing required! For further information, see the technical information leaflet.
Vehicle and building cleaning, application of disinfectant agents and common pesticides.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!