For detailed information, other images and documents, please select individual articles from the following table.
Profile universal blind cylinder
Non-lockable on both sides
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For door thicknesses from 50-150 mm
- Closing off of profile cylinder openings where no locking function is required
- Optimal adjustment to fitting by moving it
- Suitable for use in fire protection terminations up to fire resistance class EI ² 90 in accordance with DIN EN 13501 or T90 in accordance with DIN EN 4102 Part 5
Universal blind cylinders cannot be ordered with locking systems, but instead must always be supplied from the product line in stock.
Specified dimensions not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!