Welcome to Würth Italy For trade customers only
2C epoxy primer
2C epoxy primer - 1
2C epoxy primer - 2
2C epoxy primer - 3
2C epoxy primer - 4

For detailed information, other images and documents, please select individual articles from the following table.

2C epoxy primer

Primer that is resistant to chemicals with excellent adhesion and outstanding corrosion protection properties

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • High protection against corrosion

  • Suitable for electrostatic application

  • Excellent chemical and mechanical resistance

  • Can be used for insulation purposes on thermoplastic surfaces

  • Permissible maximum VOC content: 540 g/l of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV). Max. VOC content: 565 g/l

  • Solids content of base material in %: 69.8

  • Available colours: FC 0006 = light grey
Notice

The surface must have the correct pre-treatment depending on the surface. Not suitable for powder coatings (temperatures too high)

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.