For detailed information, other images and documents, please select individual articles from the following table.
Primer C20
Adhesion primer for IMPELAST and IMPELAST FR on ceramic
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Liquid pre-treatment
- Forms a rough layer for improved adhesion
- Improved anchoring for directly laying new flooring
- Fast application
- Ready to use
For smooth, non-absorbent surfaces
- For preparing ceramic, stoneware, marble etc. surfaces for subsequent applications of Impelast or Impelast FR
- Suitable for indoor and outdoor use
Do not apply to damp surfaces or surfaces affected by humidity. Protect from frost when storing
While based on our best experience, the technical advice given should be considered purely as guidance, and must be confirmed through comprehensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the planned use
Can be applied to concrete, plasterboard and plaster
Preparation of surfaces:
Must be applied to solid, clean, dry surfaces. Remove any loose matter, oils, waxes, grease, dust and any peeling or flaking paint. Any damaged and/or missing areas must be repaired. Treat joints appropriately, using suitable sealants. Test the functionality of any storm water run-off points
Mix the primer before use and apply undiluted with a roller, brush or smooth plasterer’s trowel. On concrete surfaces, dilute with 10% water and apply with a roller or brush. When completely dry, IMPELAST or IMPELAST FR can be applied
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!