Welcome to Würth Italy For trade customers only
Rust Stop primer
Rust Stop primer - 1
Rust Stop primer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rust Stop primer

Brushable, active corrosion protection for metallic surfaces

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Excellent corrosion protection


  • Fulfils corrosivity category C3 "high" according to DIN EN ISO 12944

  • Approx. 500 hours according to DIN EN ISO 9227

  • Resistant to water, seawater and many chemicals


Quick to dry


  • Processed materials can be used and transported quickly

  • Ideally suited as transport coating in steel construction


Can be painted over


Short-term temperature resistance up to +120°C



VOC-compliant


  • Lower solvent content

  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

Note: Can be coated with commercially available top coating systems as per the table (see TDS)

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.