For detailed information, other images and documents, please select individual articles from the following table.
Primer for plastic 4C Plus Quattro
Solvent-based plastic primer, suitable for all solvent-resistant plastics.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The plastic primer is similar to standard coatings, but with the advantage that it reduces the effort of surface preparation. The labour-intensive step of activating the plastic surface is no longer necessary, and there is no need for the typical pre-treatments for plastic surfaces, such as tempering, flame treatment, sanding or applying an adhesion agent. The surfaces only need to be clean, dry and free of grease.
Due to the number of plastics available on the market, a compatibility test must be carried out in an inconspicuous area.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Adhesion promoter and primer in one, ideal for minor damage repairs to bumpers, spoilers, plastic housing (mirrors) and various interior components.
- No standard adhesion promoters required
- Suitable for a number of plastics
- No need for pre-treatment
- Quick drying
- Excellent coverage
- Can be painted over quickly
- Solvent-based
Make sure the spray can is at the optimal application temperature before use. (20 °C)
Hold the can upside down, shake it well until you can hear the mixing balls and then shake for another 30 seconds.
Maintain a distance of 20-30 cm from the object when spraying. Apply in two thin coats, leaving approx. 10 minutes between coats.
The coating is unaffected by dust after approx. 10 minutes, and can be painted over with all standard 1C and 2C paint systems after 1-2 hours.
The primer can also be coated over after several days without sanding.
If sanding is required, it is advisable to let it dry overnight.
Turn the can upside down after use and spray until the nozzle is clear.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!