Welcome to Würth Italy For trade customers only
Revo brass printer nozzle for Prusa HT90

For detailed information, other images and documents, please select individual articles from the following table.

Revo brass printer nozzle for Prusa HT90

The E3D Revo™ standard 0.25 mm nozzle enables particularly fine print details and is compatible with the Prusa Pro HT90 printer

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Product overview


  • Revo brass nozzle suitable for the Prusa Pro HT90

  • Compatible with the hotends: Revo Micro, Revo Six, Revo Voron, Revo CR, Revo Hemera XS, Revo Prusa MK3, Revo Prusa Mini, Revo MicroSwiss NG and Revo Biqu H2 V2


Technical highlights


  • Quick nozzle changes and simple to use

  • Improved nozzle geometry

  • Colour-coded silicone sock

  • Printing temperatures up to max. 300 °C


Technical limits


  • Revo™ nozzles are not compatible with V6-type heater blocks

  • Not compatible with the Nextruder (e.g. MK4S, CoreOne, XL)

  • It may be necessary to adapt the Z offset when changing nozzles