Welcome to Würth Italy For trade customers only
Revo high-flow printer nozzle for Prusa HT90

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Revo high-flow printer nozzle for Prusa HT90

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Product overview


  • Revo brass nozzle suitable for the Prusa Pro HT90

  • Compatible with the hotends: Revo Micro, Revo Six, Revo Voron, Revo CR, Revo Hemera XS, Revo Prusa MK3, Revo Prusa Mini, Revo MicroSwiss NG, Revo Biqu H2 V2


Technical highlights


  • High flow rate

  • Quick nozzle changes and simple to use

  • Improved nozzle geometry

  • Colour-coded silicone sock

  • Printing temperatures up to max. 300 °C


Technical limits


  • Revo™ nozzles are not compatible with V6-type heater blocks

  • Not compatible with the Nextruder (e.g. MK4S, CoreOne, XL)

  • It may be necessary to adapt the Z offset when changing nozzles