The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Revo high-temperature printer nozzle with high abrasion resistance
The E3D Revo™ HTX nozzle enables reliable 3D printing at temperatures up to 500 °C and is compatible with the Prusa Pro HT90 printer
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Product overview
- Revo high-temperature printer nozzle suitable for the Prusa Pro HT90
- Compatible with the hotends: Revo Micro, Revo Six, Revo Voron, Revo CR, Revo Hemera XS, Revo Prusa MK3, Revo Prusa Mini, Revo MicroSwiss NG, Revo Biqu H2 V2
Technical highlights
- Made from hardened steel and copper
- Abrasion-resistant chromium nitride coating
- Quick nozzle changes and simple to use
- Printing temperatures up to max. 500 °C (when using a high-temperature print head, such as the Prusa Pro HT90 High Temperature Head or an E3D Revo High Temp Hotside kit)
Technical limits
- Revo™ nozzles are not compatible with V6-type heater blocks
- Not compatible with the Nextruder (e.g. MK4S, CoreOne, XL)
- It may be necessary to adapt the Z offset when changing nozzles
- A high-temperature print head is required to make full use of this nozzle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!