For detailed information, other images and documents, please select individual articles from the following table.
Prusa E3D High Flow ObXidian hardened steel printer nozzle
High-quality, hardened high-flow steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Prusa E3D High Flow ObXidian hardened steel nozzle
- High-flow nozzle
- Resistant to abrasive materials such as carbon fibre for a long service life
- Anti-adhesion properties due to special E3DLC coating
- All-metal filament guide, which improves the general reliability of the printer and makes changing the nozzle easier
- The entire path of the filament through the Nextruder is made from metal, meaning there is no need for PTFE tubes
- Higher flow rate shortens printing time compared to standard Prusa brass nozzles
- Compatible with Prusa MK4S, Core One and XL
- Max. temperature: 300 °C
- All-metal filament guide
- Easy to change the nozzle
- For 1.75 mm filaments
Observe Prusa installation instructions.
- Ideal for printing with abrasive materials such as those containing fibres
- Compatible with Prusa MK4, MK3.9, MK4S, MK3.9S, Core One and XL
- Compatible with Nextruder
- For 1.75 mm filaments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!