For detailed information, other images and documents, please select individual articles from the following table.
Edging for hot blind frame
Eliminates thermal bridges in window openings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Can be cut to size
- No waste, thanks to the possibility to combine pieces, as well as using offcuts via the bar connections
- Anti-deformation reinforcement ribs
- Housing on the outside for the installation of accessory: anti-crack mesh, profile rail for mosquito net, profile rail for roller blind
- 15 mm housing on the inside for fitting edging made from wood or another material
- Prepared for sealing or for application of self-expanding tape
- Inside equipped with removable film for protection against plastering or painting splashes
- Reduction of thermal transmittance
Installation of window
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!