For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- can be painted over with common bodywork paints
- strong adhesiveness
- high shear strength and abrasion resistance
- the high degree of flexibility makes it also adherent to uneven surfaces such as corners and edges
For cars
- to protect paint on car doors and bonnets
- can be applied on bodywork, spoilers and wheel guards of cars, camper vans, buses, caravans etc. with exceptional anti-scratch and stone-protection properties
- protects surfaces that are painted, anodised or chrome-plated, especially near edges and corners
- protects the sill from scratches caused by people getting in and out of the car
- avoids friction of mounting parts of baggage racks, ski racks and bike carriers
For motorcycles
- protects the fairing and crankcase against friction from boots, suitcases and padlocks
- prevents scratches caused by hinges on tanks and dangling keys
- protects mudguards, fairings and other parts of the motorcycle against gravel and sand
For aircraft
Applied on propellers of helicopters, protects against gravel raised during take-off and landing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!