For detailed information, other images and documents, please select individual articles from the following table.
Wear-resistant engine oil protector
Engine oil treatment designed for lubricants in diesel and petrol engines equipped with a start-stop system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Adding the protector to the engine oil ensures that metal components are continuously protected against wear
Particularly suitable for cars equipped with start-stop and hybrid systems that frequently stop and start
Features
The product is specifically formulated for engine oil and for diesel- or petrol-powered cars. It is designed to protect the moving parts and the turbo, which comply with the latest EURO regulations
Performance
- The engine oil protector improves the properties of the lubricant. In particular, it increases lubricity and the ability to adhere to metal surfaces
- The bearings and cylinders are coated with a lubricating film that protects them against wear even during times when automatic engine shutdown is activated, i.e. during the phase where some metal components work "dry"
Anti-wear
- Lubricants with protective additives exhibit excellent performance at low temperatures, thus reducing wear during cold starts and reducing fuel consumption
- The formulation polarises the protector, allowing it to attach to metal surfaces in the engine and thereby ensuring a continuous lubricating film
- The additive is free from heavy metals, which gives it excellent dispersant and cleaning properties
Advantages
- Does not alter the properties or specifications of the engine lubricant to which it is added
- Continuous lubricating film, continuously protects metal components against wear
Solves problems
- Improves rheological properties
- Reduces fuel consumption
- Regulates engine operation
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
Modern engine oil protector, compatible with fuel-powered vehicles: diesel, petrol, LPG or methane. Particularly suitable for vehicles equipped with a start-stop system
Add the entire contents of the container to the engine lubricant
One 300 ml container is sufficient for up to 4/5 kg of oil
E.g. 4 kg = (3.7 kg of oil + anti-wear additive)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!