For detailed information, other images and documents, please select individual articles from the following table.
Nitrile glove with high thickness
Multipurpose nitrile glove
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Ambidextrous
- Reusable
- Non-slip diamond knurling on palm and fingers
- Excellent tactile sensitivity, dexterity and elasticity
- Excellent mechanical and chemical resistance to cleaning agents, abrasive detergents, oils and greases
- Supplied in 12 individually packed pairs
Based on the tests we have conducted*, the glove is suitable for contact with the following food products: aqueous (with pH > 4.5), acidic and aqueous (with pH < 4.5), alcoholic and greasy/fatty. Simulants A, B, C, D must be used for several hours at 40°C with these.
* Determinations conducted:
- determination of the overall migration on the sample as such in simulant liquids (bidistiled water, 3% acetic acid, 15% ethyl alcohol, olive oil)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!