For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- For securing and packaging door and window accessories together
- Very high mechanical strength
- Can stretch to 300%
- Resistant to lubricants and fuel
- 100% recyclable
Weight tolerance ±5%
For packing and wrapping windows and doors, profiles, curtains, insect protection etc.
For protecting the surfaces of all finished products from damage that may occur during transport or storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!