For detailed information, other images and documents, please select individual articles from the following table.
Protective sealant BITUMUL SPRAY
Solvent-based bitumen protective sealant for waterproofing
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
BITUMUL SPRAY is ready to use and compatible with conventional materials such as metal, concrete, plastic and wood. Adapts and adheres to any surface shape. Resistant to atmospheric agents and salt-spray corrosion.
- Do not use in unventilated rooms or inside homes
- It is important to apply the product at an ambient temperature of at least +5°C
- The product can be used for at least 24 months after the date of manufacture if it is stored in a dry place at a temperature of +10°C to +30°C in the original sealed packaging
Suitable for sealing general leaks on roofs, gutters, tiles, terraces, skylights, PVC or metal drainage pipes, bridge surfaces, pylons, steel structures, tanks, frames, agricultural machinery, bodywork etc. Useful for installing and maintaining chimneys, solar panels, satellite dishes and antennas. Suitable for protecting harbour and railway materials
Remove flaking, flimsy or non-adhering parts, paints, rust, dust and release agents and thoroughly clean the surfaces, which must be solid and dry. Shake the can vigorously until you feel the steel ball move inside the can. Spray intermittently to achieve an even distribution. The drying time depends on the thickness of the layer applied, the type of surface and the environmental conditions. After applying, turn the can upside down and spray for 1-2 seconds to prevent the nozzle from becoming blocked
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!