For detailed information, other images and documents, please select individual articles from the following table.
Sheet metal straightening system set with gluing technique PULL BOND SYSTEM
Innovative and rational method for bodywork repair work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Straightens sheets between 0.5 and 2 mm thick
For straightening double sheets and work in inaccessible places, hail dents, etc.
Does not heat the surface excessively
- No damage to surfaces because no welding is used
- After the work, there is no need to repaint the parts; an internal anti-corrosion treatment is required
- Straightens sheet metal when traditional systems such as Spotter, Car Spot, etc. cannot be used, e.g. on aluminium, tanks, insulated structures, etc.
Acts only on the outside
Saves laborious and costly removal and reassembly of internal bodywork coatings
Works without electrical voltage
No need to remove the battery pack or any electrical control units because the work is done without electrical voltage
Pull bond set with glue gun
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!