For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Stainless steel finish guide rail
- Aluminium sliding on aluminium
- Max. table opening distance 753 mm (one shelf measuring 529 mm and one measuring 355 mm)
- Installation as internal drawer, the front is installed with hinges (not included) with the opening facing downwards (see photo)
- The item is supplied with 3 intermediate hinges to link the two shelves and mounting accessories (spanners, screws, bushings)
- Adjustable width (max. module width 1200 mm)
- Rod joining the two guide rails can be cut to size (rod length = moving internal span - 165 mm)
- Shelf width Z/mm L - 5
- Max. mechanism opening distance C/mm 699
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!