For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Natural anodised aluminium structure
- Table opens to a maximum of 1060 mm (two 540-mm panels)
- To be fitted like an internal drawer; front panel connected by two hinges (not provided) opening downwards
- Sliding movement via ball bearings, with nylon coating
- The joining rod between the two aluminium guide rails can be cut to size (internal span - 272 mm)
- The item is supplied with two central hinges with a nickel-plated finish
- The guide rail is fixed to the side using M5 screws or chipboard screws with Ø 4.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!