For detailed information, other images and documents, please select individual articles from the following table.
Pocket door system EXEDRA
Exedra soft-closing pocket door system with side retraction and push-to-open feature
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Partially assembled
- Maximum weight per door: 30 kg (evenly distributed) and 40 kg for doors with five hinges and a maximum width of 750 mm
- Soft opening and closing
- Quick-insertion hinges
- Can be adjusted from the front of the cabinet
- Linear magnetic deceleration system
- Clip installation to make it easier to insert and remove the mechanism
- Slides on bearings
- Door adjustment: vertical, horizontal, front
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!