Welcome to Würth Italy For trade customers only
Series 2000 push-in tip with anti-kink protection For Würth PU hoses
Series 2000 push-in tip with anti-kink protection For Würth PU hoses - 1
Series 2000 push-in tip with anti-kink protection For Würth PU hoses - 2
Series 2000 push-in tip with anti-kink protection For Würth PU hoses - 3

For detailed information, other images and documents, please select individual articles from the following table.

Series 2000 push-in tip with anti-kink protection For Würth PU hoses

Prevents the hose from kinking at the connectors and thereby increases its service life.

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.


High flow rate of up to 2100 L/min and a maximum operating pressure of 16 bar.



Low energy consumption and a high level of efficiency


Air-tight connections



Maximum load-bearing capacity and long service life


Hardened steel nipples



High corrosion resistance — protected even under demanding conditions


Chrome-plated, nickel-plated or zinc-plated, exposed surfaces



Euro profiles are compatible with other compressed-air fittings


Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm