For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Male/female push-on system connector
- Made of acetate
- Adjustment ± 4 mm
- Retention force 276 N
- Fastened with dia. 3.5 mm chipboard screws with flat countersunk head
- Spacers allow the distance between the panel and the support to be adjusted
Advantages:
- Easy installation
- Quick and easy to fit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!