Welcome to Würth Italy For trade customers only
Minifitlock female panel connector dia. 30 COLPO
Minifitlock female panel connector dia. 30  COLPO - 1
Minifitlock female panel connector dia. 30  COLPO - 2
Minifitlock female panel connector dia. 30  COLPO - 3
Minifitlock female panel connector dia. 30  COLPO - 4
Minifitlock female panel connector dia. 30  COLPO - 5
Minifitlock female panel connector dia. 30  COLPO - 6

For detailed information, other images and documents, please select individual articles from the following table.

Minifitlock female panel connector dia. 30 COLPO

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Male/female push-on system connector for thin surfaces that are not able to accommodate standard elements on both sides

  • Made of white acetate

  • The MFTL male component is fixed using dia. 3.5 mm chipboard screws with flat countersunk head

  • The female component snaps firmly into place with a simple strike

  • 3 mm adjustment in all directions

  • Two strengths: SOFT and HARD


Advantages:


  • Minimises the use of screws

  • Quick snap-on housing

  • Precise mounting and easy removal
Application area
Instructions