For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Male/female push-on system connector for thin surfaces that are not able to accommodate standard elements on both sides
- Made of white acetate
- The MFTL male component is fixed using dia. 3.5 mm chipboard screws with flat countersunk head
- The female component snaps firmly into place with a simple strike
- 3 mm adjustment in all directions
- Two strengths: SOFT and HARD
Advantages:
- Minimises the use of screws
- Quick snap-on housing
- Precise mounting and easy removal
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!