Welcome to Würth Italy For trade customers only
Male panel connector MINIFITLOCK BASE HARD
Male panel connector  MINIFITLOCK BASE HARD - 1
Male panel connector  MINIFITLOCK BASE HARD - 2
Male panel connector  MINIFITLOCK BASE HARD - 3
Male panel connector  MINIFITLOCK BASE HARD - 4

For detailed information, other images and documents, please select individual articles from the following table.

Male panel connector MINIFITLOCK BASE HARD

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Male/female push-on system connector for thin surfaces that are not able to accommodate standard elements on both sides

  • Made of white acetate

  • The male component is fixed centrally using a dia. 3.5 mm chipboard screw with flat countersunk head

  • Compatible with 30 mm and 35 mm Colpo female components or via MTFL female components, art. 0683245020

  • 3 mm adjustment in all directions via special washer

  • Two strengths: SOFT and HARD


Advantages:


  • Just one screw

  • Quick snap-on housing

  • Precise mounting and easy removal
Application area
Instructions