For detailed information, other images and documents, please select individual articles from the following table.
Valcon quick-action coupling ISO 7241-1 part A ANVX/NVX SERIES
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Standard couplings for agricultural applications
- Interchangeable in accordance with ISO 7241 part A
Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
-25 °C to 125 °C | MATE 500 (CRlll) | Poppet valve | Sleeve retraction | Not allowed | Steel | • Valcon - ANVX • Stucchi - BIR • DNP - PAV1 • Parker - 6600 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!