For detailed information, other images and documents, please select individual articles from the following table.
Faster flat-face quick-action coupling FFHP UNF SERIES - FEMALE
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Flat-face coupling for pressures of 72 MPa, suitable for applications involving very high pressure. Excellent resistance to wear and corrosion
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
| -25 °C to 100 °C | MATE 1000 (ZnNi) | Flat valve | Push to connect/ sleeve retraction | Not allowed | Steel | • MARKET |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!