For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The quick-action couplings in the NS series are the best known reference for all general purpose applications. Faster profile ensures interchangeability, 1/2 inch size is only interchangeable in accordance with ISO 7241-A. Ball-lock shut-off system
Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
-25 °C to 125 °C | MATE 500 (CRlll) | Ball valve | Sleeve retraction | Not allowed | Steel | • Valcon - NVX • Stucchi - IR-V • DNP - PDV1/PDS • Parker - 4000 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!