For detailed information, other images and documents, please select individual articles from the following table.
Suspended ceiling anchor TC
For lightweight fixing on concrete, natural stone and solid bricks
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Eye bolt obtained by crushing the anchor body
- Expansion sleeve of galvanised steel
- Simple and safe anchoring for a quick and economical fixing
- Anchor and hole have the same diameter, so there is no lateral play
The loads described above refer to anchoring without the influence of edges or other anchors
For installations where the distances between anchors or of edges are lower than the typical values, reduce the loads
Ideal for hanging load-bearing structures such as suspended ceilings, lighting elements, decorations, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!