For detailed information, other images and documents, please select individual articles from the following table.
Solar plate for stair bolt SOLAR AS 2.1 RANGE
Solar plate with quick-coupling from the AS 2.1 range
Stair bolt plate for photovoltaic brackets on sheet metal roofs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For attaching photovoltaic panels in combination with stair bolts (M10/M12) and mounting rails from the AS 2.1 range
- With quick-coupling system
- Made from aluminium with A2-70 stainless steel screws
For buildings up to 25 metres high with a roof inclination between 10° and 60°
Photovoltaic bracket systems for sheet metal roofs
Make sure that the mounting rails are flush and do not move. Installation torque for the mounting screws: M8 15 Nm/M10 30 Nm
Attach each mounting rail to at least two fixing points (hook link or stair bolt)
The mounting rails must not be connected in the same places as the fastening points (hook link or stair bolt)
The overhang at the last attachment point must not exceed 30 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!