For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Manifold supplied pre-assembled
Thanks to the lowered brackets, the manifold can be installed even in internal partitions 80 mm thick (in combination with cabinets 80 mm deep)
Bleed + drain + thermometer end piece, rotatable, for better positioning of bleed valve if manifold is not installed fully vertically
Manifold delivery and return entry points, 1 inch female
Eurokonus 3/4-inch threaded connection for branches for single circuits
Pre-assembled manifold and includes:
- Delivery line manifold with flow meters (0–5 L/min) for precise adjustment of water flow of individual circuits
- Return line manifold with blue knobs for manual closure and thermostatic valve inserts suitable for fitting electrothermal heads (M30 x 1.5 connection)
- 2 automatic air bleed valves, 1/2 inch
- 2 loading/draining swivel cocks, 3/4 inch male coupling
- 2 thermometers (0–80°C), rear coupling
- 2 lowered brackets, zinc-plated steel, distance between centres 210 mm
To facilitate the connection of individual pipes of the circuit to the branches of the upper manifold, loosen the screws of the bracket that supports the bar and rotate slightly inward
Can reverse the entry points to the manifold (left to right) without removing it from the brackets. Simply unscrew the bleed + drain + thermometer end piece and fix it to the opposite side of the manifold, then reverse the position of the thermometer
Always match a pair of valves
For distribution of circuits in underfloor heating systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!