For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Manifold supplied pre-assembled and pre-insulated, thus avoiding annoying and inconvenient subsequent mounting of insulating shells
Can be used for both heating and cooling, as the insulation limits heat loss in winter and prevents condensation on the manifold in summer
Thanks to the low-profile mounting brackets, the manifold can also be installed in internal partition walls with a thickness of 80 mm (in combination with cabinets with a depth of 80 mm)
Rotating bleed + drain + thermometer end piece for better positioning of bleed valve if the manifold is not installed completely vertical
1 inch female supply and return manifold inlets
Eurokonus 3/4 inch threaded connection for branches for individual circuits
Pre-assembled and pre-insulated manifold, complete with:
- Supply manifold with flow meters (0-5 l/min) for precise adjustment of water flow rate in individual circuits
- Return manifold with blue knobs for manual closure of individual circuits and thermostatic valve inserts for fitting electrothermal heads (M30x1.5 connection)
- 2 automatic air bleed valves, 1/2 inch
- 2 loading/draining swivel taps with 3/4 inch male pipe connection
- 2 thermometers (0-80 °C) with rear connection
- 2 zinc-plated steel, low-profile mounting brackets, 210 mm spacing
To facilitate the connection of individual circuit pipes to the branches of the upper manifold, loosen the screws on the mounting bracket that secures the upper manifold and rotate the bar slightly inwards
It is possible to reverse the manifold inlets (left to right) without removing the manifold from the brackets. Simply unscrew the bleed + drain + thermometer end piece and fit it to the opposite side of the manifold, then reverse the thermometer position
If corner valves are used, offset the upper manifold by one branch with respect to the lower manifold. * If the two-way extension set is also present, we recommend using a 1,200 mm cabinet (art. 1978018737 or art. 1978018730)
Always match valve pairs
For distributing circuits in underfloor heating and cooling systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!