For detailed information, other images and documents, please select individual articles from the following table.
Anti-freeze protection for radiators HUSKY
Permanent anti-freeze to protect the cooling system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Protective fluid
- Coolant/anti-freeze -40°C
- Protects the engine, radiator and water pump from corrosion and frost all year round
- Boiling point: +110°C
Anti-corrosion
- Protects the radiator and engine from frost
- Compatible with all steel, grey cast iron, aluminium, copper and brass elements
- Contains corrosion inhibitor additives
- Prevents corrosion and the formation of limescale
Diluted -40°C
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
| Frost protection: | ||
| Parts product | Parts water | Protection |
| 1 | 1 | -40°C |
| 1 | 2 | -20°C |
| 1 | 3 | -12°C |
Suitable for a wide range of vehicles, cars, SUVs and vans
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!