For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Permanent antifreeze to protect the cooling system
Innovative coolant/antifreeze using new technology without silicates and borates, amines, nitrites and phosphates
High protective power
- Recommended for cooling and heat transfer for all types of modern engines for which effective protection of high-temperature aluminium is necessary
- Cast iron and/or aluminium engines
- Aluminium and/or copper alloy cooling circuits
- Boiling point at +110°C
Long-lasting
- Longer corrosion prevention compared to conventional antifreeze, remains effective for up to 5 years or 250,000 km
- Reduces or even prevents extraordinary maintenance work, especially during the warranty period (thermostat, radiator, water pump)
RED antifreeze ensures
- Better heat transfer
- Protection against freezing and boiling
- Better compatibility with state-of-the-art aluminium radiators
- Reduced maintenance of system components
- Better protection against corrosion
- Better reliability
Ready-to-use -44°C
Specifications
Meets international antifreeze fluid quality levels. ASTM Standard ASTM D1384, ASTM D3306/D4656, ASTM D4340, ASTM D4985; BRB BR 637; British Standard BS 6580; French Standard NFR 15-601, FVV Standard FVV Heft R443 Germany; Japanese Standard JASO M325, JIS K2234; Korean Standard KSM 2142; MIL Standard BT-PS-606 A Belgium, DCSEA 615/C France, E/L-1415b Italy, FSD 8704 Sweden; NATO Standard NATO S-759; Önorm V5123; SAE Standard SAE J1034; UNE Standard UNE 26-361-88/1
Meets all standards except for alkaline reserve
French Standard NFR 15-601, Japanese Standard JASO M325, JIS K2234, FSD 8704 Sweden, Önorm V5123
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
| Frost protection: | ||
| Parts product | Parts water | Protection |
| 1 | 1 | -40°C |
| 1 | 2 | -20°C |
| 1 | 3 | -12°C |
RED antifreeze is recommended for cooling and heat transfer in all modern engines for which effective protection of high-temperature aluminium is necessary. It therefore recommended for cars, trucks, heavy vehicles, construction equipment, buses, etc., and for all engines and cooling circuits with cast iron, aluminium, copper and copper alloy components. The product, given its special characteristics, is also recommended for all previous-generation engines. RED anti-freeze is long-lasting. Strictly follow the manufacturer's recommendations to obtain the maximum permitted mileage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!