For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Tidy and clean work area for the installer
- Avoids annoying tangles of wires
- Can connect an external timer for programmed activation
- Power supply can be selected from between 230 or 24 V via switch
- Can connect up to 8 thermostats + 1 channel for pump activation or other on/off component (use multiple modules for additional thermostats)
- Can be mounted to walls, in cabinets or on a DIN rail
For installation of relay modules in an inspection cabinet, use cabinets with height 770 mm
Red LED = pump active
For a clean and orderly distribution of electrical connection wires between room thermostats and electrothermal heads
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!