For detailed information, other images and documents, please select individual articles from the following table.
Raised narrow plate WBSRPNL
Robust lifeline - fall arrest systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Made from STAINLESS STEEL AISI 304
Accessory for connecting single fasteners dia. 12
Raised narrow plate for single fasteners dia. 12 mm, suitable for direct connections with M12 screws
Designed for devices WAPNL, WAAC-12
Compatible counterplates WCP12-170, WCU12-170, WCU12-260
Components suitable both for clamping and direct fastening
Advantages of A2 (AISI 304) stainless steel:
- remains unaltered over time, as it is resistant to corrosion from exposure to atmospheric agents
- because of its intrinsic characteristics, the material can dissipate more energy in the event of a fall compared to zinc-plated
- steel, thereby reducing the need for maintenance on the attachments and on the connection structure
Suitable for direct connection of single fasteners dia. 12 mm and cannot be used with structural reinforcements WRSxx
Note:
The designer is responsible for the stability and seal checks of the structural element on which the fastening is carried out.
Warranty:
10 years for materials (from the date of purchase)
Further information:
Please refer to the information pages, the installation and operation manual and the handbook for the system supplied with the products. These documents can be downloaded from the website: www.wuerth.it/progettisti/prodotti/linea-vita/
To distribute the load transmitted from a single fastener to a minimum of two fasteners
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!