For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Robust ratchet with convenient ejector
- Fast, simple changeover from clockwise to anti-clockwise rotation
- Safety catch with rapid ejection
- Lowered, protected reversing lever and ratchet body with depressed centre for more hand freedom
- Coarse toothing with 48 teeth – 7.5° angle of rotation
- Length 250 mm
- Chrome-plated, 2-component handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!