For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- ring ratchet, reversible by actuating the special lever
- The 15° angle of the ring head offers greater flexibility
- 72-tooth ratchet allows a return angle of only 5°, making the wrench suitable for work in enclosed spaces
- Product packing: Plastic frame
The ratchet is not suitable for extremely heavy loads (above the F/max values shown in the table).
For this reason, we recommend loosening the screws or nuts with the fixed part and then removing them with the ratchet; tightening with the ratchet is not a problem.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!