Welcome to Würth Italy For trade customers only
Ratchet combination wrench, metric, straight
Ratchet combination wrench, metric, straight - 1
Ratchet combination wrench, metric, straight - 2
Ratchet combination wrench, metric, straight - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench, metric, straight

Wrench with ratchet function on the ring side

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Ring side drive:


  • POWERDRIV modified, 12 point

  • Finely toothed - 72 teeth, 5° angle of rotation

  • Precision-manufactured ring core for smooth and safe running


Standard: max. torque in accordance with DIN 899



Geometry:


  • Ring side straight

  • Jaw position 15°


Narrow ring side for working in the tightest spots

Notice

This is a special tool that can only be subjected to the maximum torque values. Therefore, the wrench is only partially suitable for loosening screws.