For detailed information, other images and documents, please select individual articles from the following table.
4 in 1 metric ratcheting double box-end wrench With POWERDRIV® drive
Straight shape, ZEBRA® professional-quality tool
Register now and access more than 125,000 products



Variants
Register now and access more than 125,000 products
Handy multi-purpose ratchet wrench
- The most common widths across flats can be covered with as few as two ratchet wrenches
- With the 1/4-inch adapter, the AF 10 mm ratchet wrench is turned into a bit ratchet tool
- The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation
- The slim ratchet head means the wrench can be used even in hard-to-reach places
- The versatile usability reduces costs of replacement and storage
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome-plated and polished for a shiny finish
- The surface provides lasting resistance against rust and ensures a far longer than average service life
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!