Welcome to Würth Italy For trade customers only
Ratchet strap, two-part With tailboard claw
Ratchet strap, two-part With tailboard claw - 1
Ratchet strap, two-part With tailboard claw - 2
Ratchet strap, two-part With tailboard claw - 3
Ratchet strap, two-part With tailboard claw - 4
Ratchet strap, two-part With tailboard claw - 5
Ratchet strap, two-part With tailboard claw - 6
Ratchet strap, two-part With tailboard claw - 7
Ratchet strap, two-part With tailboard claw - 8

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet strap, two-part With tailboard claw

For secure attachment of smaller loads to the tailboard

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Can also be used in combination with intermediate wall locks and clamping bars

  • Fast lashing of goods and easy handling thanks to automatic clamping of the tailboard claw

  • No lashing points or lashing rails required

  • No damage to the tailboard due to rubberised claw

  • Pressure ratchet
Proof of Performance

In accordance with EN 12195-2



GS-approved

Notice

Additionally, place the goods to be secured on non-slip mats

Application area
Load securing, among other things, on flatbed vehicles
Fast lashing of goods thanks to automatic clamping of the tailboard claw
Application example: barrel, non-slip mat and lashing strap

In accordance with EN 12195-2



GS-approved