For detailed information, other images and documents, please select individual articles from the following table.
Receiver with 1 channel RW
For wireless control of ambient temperature
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Means electrical cables are not needed between the thermostat or the chrono-thermostat and the element to be controlled
- Does not create any interference as it works at very low frequencies
- Equipped with an LED indicator light to show the signal strength
- Simple to set and test thanks to the self-learning feature of the thermostat code
- Can only receive radio signals from a thermostat or chrono-thermostat
- Wall mounted
- Includes wall mounting kit
Functioning:
The TW thermostat or the CW chrono-thermostat sends defined commands via radio to the RW receiver, which decodes the signal and switches a terminal, e.g. an electrothermal valve or a pump or boiler, on or off by wire
Before mounting, use the LED indicator to check the reception
Receiver for radio signals from a TW thermostat or CW chrono-thermostat
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!