For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- With mortar protection
- Door with radial seal
- The distribution cabinet is height-adjustable (via base) and depth-adjustable (via slots)
- This allows you to select the most suitable cabinet for the respective installation (e.g. wall thicknesses of 80 or 110 mm and two different heights)
- Optimised installation system due to wing screws and sliding guides
- Reduced risk of rust since spot welds and connections are avoided
- Scratch-resistant plastic surface covering (door and frame)
- With zinc-plated steel grating at the back and on the front, enabling mounting on plaster
- Due to the mortar protection and protective film on the door and frame, the cabinet remains intact and clean until the work is completed
Cabinets with a height of 770 mm are particularly suitable for the installation of other components, in addition to manifolds with shut-off valves in the distribution cabinet (e.g. electrical modules)
Cabinets with a depth of 110 mm are particularly suitable for installing bulky hydraulic components inside the cabinet (e.g. circulation pumps)
Recessed cabinet, manifold
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!