For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Includes protective mortar guard
- Door with radial seal
- Cabinet is adjustable in height (via feet) and depth (via slots)
- Ability to choose the most appropriate cabinet for the type of installation (e.g. walls measuring 80 or 110 mm and with two different heights)
- Optimised mounting system thanks to wing screws and sliding guide rails
- No spot welding or joints in order to prevent rust
- Surface (door and frame) covered with scratch-resistant plastic
- With galvanised steel mesh on the rear and front parts to facilitate adhesion to plaster
- Mortar guard and protective film on door and frame to keep the cabinet intact and clean until completion of work
Cabinets with a height of 770 mm are particularly suited to installation of other components, in addition to manifolds with shut-off valves, inside the cabinet (e.g. electrical modules)
Cabinets with a depth of 110 mm are particularly suited to installation of bulky hydraulic components inside the box (e.g. circulation pumps)
Recessed cabinet for distribution manifolds
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!