For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Made of high-strength steel
- Reversible for right-/left-handed use
- Thickness of door with hinge centred 45 mm
- Thickness of door with hinge not centred ≥ 38 mm
- 7 rotation fulcrums, all complete with bushings to prevent wear caused by sliding
- Can be adjusted on 3 axes with assisted, independent and self-supporting adjustments: horizontal, vertical, depth
- Cover plates made of varnished steel
- No maintenance or lubrication required
- Fully HD
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!