For detailed information, other images and documents, please select individual articles from the following table.
Adjustable hinge for doors and front doors 3D
Adjustable hinge 3D satin chrome and satin nickel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Hinge with 5 rotation fulcrums
- Reversible for right-/left-handed use
- Can be adjusted on 3 axes via a 4-mm socket head screw
- Can be adjusted on 3 axes with assisted, independent and self-supporting adjustments: horizontal, depth, vertical
- Completely sealed housing made of zamak
- Cover plates
- Ideal for front doors with cladded surfaces
- Ideal for wood, steel and aluminium frames
- Hinge for application on wall/door cladding with additional panel thickness of up to 8 mm
Hinge suitable for external doors: boiserie application (wall/door cladding) or for flush-to-wall doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!