For detailed information, other images and documents, please select individual articles from the following table.
Adjustable concealed hinge 3D SPIRIT 30
New screw auto-centring system
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Zamak hinge with plastic casing
- Reversible for right-/left-handed use
- Thickness of door with hinge centred 30 mm
- 5 rotation fulcrums, all complete with bushings to prevent wear caused by sliding
- Can be adjusted on 3 axes with assisted, independent and self-supporting adjustments
- Cover plates made of varnished aluminium
- Depth of the side jamb (frame) 18 mm, optimal on all types of jambs and on the cabinet
- With self-centring device for the fixing screws
- No maintenance or lubrication required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!