For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Hinge with 5 rotation fulcrums
- Reversible for right-/left-handed use
- Can be adjusted on 3 axes via a 4-mm socket head screw
- Can be adjusted on 3 axes with assisted, independent and self-supporting adjustments: horizontal, depth, vertical
- Completely sealed housing made of zamak
- Either two or three hinges can be fitted
- Cover plates
- For doors with an external rebate with max. dimensions 10 x 10 mm
- No maintenance or lubrication required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!