For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Fully pre-assembled system
Simple, quick and light floor installation
Full extension, 30-kg load capacity
Removable internal rails
Robust shelf with up to 5 kg load capacity
Delivery time: approx. 8 working days after receipt of order
To install behind swivel doors. The opening angle of the swivel doors must be at least 100°.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!